Cotterman
Rolling Work Platform, Steel, 30 in. H
Mfr # 3WP2424A3B4B8AC1P6
Zoro # G8994964
$787.81
41% off
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
Replacement Parts
Explore More Products
- COTTERMAN Rolling Work Platform, Steel, 20 in. H 2WP2424A3B8AC1P6
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H 3WP3648RA3B4B8AC1P6
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H 7WP2424RA3B4B8AC1P6
- COTTERMAN Work Platform, Rolling, Steel, 20 In H 2WP2436A3B8AC1P6
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H 6WP2436RA3B4B8AC1P6
- COTTERMAN Work Platform, Rolling, Steel, 40 In H 4WP2424A3B8AC1P6
- COTTERMAN Work Platform, Rolling, Steel, 20 In H 2WP2448A3B8AC1P6
- COTTERMAN Work Platform, Rolling, Steel, 30 In H 3WP3648A3B8AC1P6
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H 7WP3648RA3B4B8AC1P6
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H 4WP2424RA3B4B8AC1P6
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H SEP3-3636
- Cotterman Rolling Work Platforms