Zoro Select
Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK
Mfr # HNI50310-2500T
Zoro # G8996477
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Material Grade/Class Grade 5
- Finish Zinc Plated
- Hex Height 17/64 in
Explore More Products
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK M01120.240.0200
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK N01120.037.0002
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK U08111.050.0001
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK N01330.056.0002
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK N01120.025.0002
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK M01120.300.0150
- ZORO SELECT Hex Nut, 2-1/2"-4, Steel, Galvanized, 2-29/64 in Ht, 4 PK 275NHHG
- ZORO SELECT Hex Nut, M14-2.00, Brass, Not Graded, Plain, 11 mm Ht, 5 PK HN4B01400-005P1
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Zinc Yellow, 2.40 mm Ht, 100 PK HN40003001-100P1
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK N01300.100.0001
- MIDWEST FASTENER Hex Nut, M24-3, Steel, Class 10, Plain, 2 PK 932352
- Zoro Select Hex Nuts