Shop Alternate Products
This Product is Discontinued
Portacool
Evaporative Cooling Media, 12x6x60in, PK5 (Discontinued)
Mfr # PAD6060-5
Zoro # G8999182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 60 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper