Zoro Select
Fold Out Rear Wheel Carriage, 725 lb.
Mfr # 274102
Zoro # G8999225
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 53 in
- Overall Width 20 in
- Material Aluminum
- Color Silver
- Load Capacity 725 lb
Explore More Products
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle MHS-113-8PN
- ZORO SELECT Hand Truck, 800 lb. TF-362-8S
- ZORO SELECT 8-Way Convertible Cart, 30-3/4 In H, Black R2RT
- ZORO SELECT General Purpose Hand Truck, 800 lb. 9KCY5
- ZORO SELECT General Purpose Hand Truck, 800 lb. 8DPT1
- ZORO SELECT Convertible Hand Trucks, 39" Overall H RMH1
- ZORO SELECT Hand Truck Noseplate, 13-13/32 In. L 274164
- ZORO SELECT Extra Tall Hand Truck, 800 lb. TF-370-10
- ZORO SELECT Hand Truck Noseplate, 7-1/2 In. L 274168
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump 3667
- MULTITON Multiton GWK-T50-LW Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit GWK-T50-LW
- Zoro Select Hand Trucks & Dollies