Allegro Industries
Axial Fan Kit, Steel, 120VAC, HP 1/3
Mfr # 9520-14M
Zoro # G8999882
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Duct
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm 9504-50
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 27inLx16inW 9520-43M
- ALLEGRO INDUSTRIES Duct Storage Bag, 8 In. 9500-45
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In 9509-01
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW 9553
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9538-25
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/4HP, 27inLx16inW 9520-46M
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 3/4 HP 9520-50M
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP 9553-25
- GLOBAL EQUIPMENT 8" Confined Space Vent Fan, Rotomold Plastic, 1000 CFM, 1/3 HP 293034
- RAMFAN Manhole Entry System, 8 In, 1/3 HP UB20/MED
- Allegro Industries Confined Space Fans and Blowers