Cotterman
Work Platform, Adjustable Height, Steel 10 to 15 In H
Mfr # 1AWP2436A3 A10-15 B8 C1 P1
Zoro # G9002086
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 1 ft 3 in
- Material Steel
- Platform Depth 36 in
- Platform Width 24 in
Replacement Parts
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H 1AWP2448A3 A6-9 B8 C1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2496A3 A10-15 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AWP1924A8 A5-8 B1 C2 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H 1AWP2460A3 A6-9 B8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AWP2436A8 A5-8 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H 1AWP2424A3 A10-15 B8 C1 P1
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2472A8 A9-14 B1 C2 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H 1AWP2460A3 A5-8 C1 P6
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H 1AWP2448A8 A9-14 B1 C2 P6
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height WLOS924242
- TRI-ARC Rolling Work Platform, Steel, 3 Steps WLWP132436SL
- Cotterman Adjustable Work Platforms