Metro
Freestanding Plastic Shelving Unit, Open Style, 18 in D, 60 in W, 63 in H, 4 Shelves, Taupe/Blue
Mfr # Q366G3
Zoro # G9003565
Free Shipping & Returns
$528.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Height 62 in
- Number of Shelves 4
- Material Steel
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) 5Q567G3
- METRO Shelf Plastic Industrial Shelving (5) 5Q557G3
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue MX2436F-4
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue MX1842G
- METRO Plastic Industrial Shelving X356GX3
- METRO Shelf Plastic Industrial Shelving (5) 5Q337G3
- METRO Plastic Industrial Shelving 5X577GX3
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black S6624B
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 27 in H, 2 Shelves, Black S9636B
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black S6624X4
- PLANO Freestanding Plastic Shelving Unit, Open Style, 18 in D, 36 in W, 73 3/4 in H, 5 Shelves, Dark Gray PLA9618SB
- Metro Plastic Shelving