Shop Alternate Products
This Product is Discontinued
Glaro
Urn Top Rope Post, Yellow ABS (Discontinued)
Mfr # 1347SY
Zoro # G9006243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Type Flat
- Base Material Steel with Black ABS Base Cover
- Color Yellow/Black
- Post Finish Satin Yellow
- ADA Compliance No