Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U55205.043.0001
Zoro # G9008867
$4.88
36% off
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U55420.025.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK U55205.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK U55205.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 4400 PK B38205.025.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 5 PK Z8830
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK 75WSAE188
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK Z9102
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4 in , Stainless Steel Plain Finish, 10 PK WASB14N8
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK M38210.140.0001
- TITAN FASTENERS 7/16in Flat Washer - SAE - Extra Thick - 15/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 MEG07
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK Z9285
- Zoro Select Flat Washers