Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK
Mfr # M55530.060.0001
Zoro # G9008903
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 1.4 mm
- Maximum Thickness 1.8 mm
- Standards DIN 9021
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK M55420.080.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK M55420.060.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK U38400.075.0003
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK 514121G
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK 510128G
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK B38403.075.0001
- ZORO SELECT Flat Washer, Fits Bolt Size .125" , Steel Cadmium Finish, 10000 PK MS27183-3
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Titanium Plain Finish, 5 PK WAS406#4
- ZORO SELECT Flat Washer, Fits Bolt Size 0" , Steel Plain Finish, 50 PK 75WFBW300
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Black Oxide Finish, 5 PK Z8842
- HILLMAN 100Pk #10 Flt Washer 830556
- Zoro Select General Washers