Westward
Digital Grease Meter, 1.5V, 8000 psi
Mfr # 30RZ31
Zoro # G9009594
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grease
- Dial/Digit Totals 9999 lbs.
- Includes (2) 1.5V Alkaline Batteries
- Operating Pressure (PSI) 8,000 psi
- Features High Accuracy to Measure Exact Amount of Grease (0.2 - 5.5 Lbs/Min.), Oval Gear Mechanism to Offer High Precision and Low Pressure Losses, Non-Volatile Memory for Storing the Dispensing Data Even with a Long Period Power Break, Electronic Card with Microprocessors for Display Control and Calibration
Explore More Products
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. 45FG55
- WESTWARD Grease Gun Coupler, Steel, Zerk 45FG44
- WESTWARD Needle Nose Adapter 13X059
- WESTWARD Grease Injector Needle, 1-1/2 in. 45FG42
- WESTWARD Grease Coupler, Steel, 6000 psi 45FG46
- WESTWARD Needle Nose Dispenser, 19/32 in. 45FG50
- WESTWARD Grease Fitting Washer, 1/4 In., Gold, PK25 44C506
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 44C513
- WESTWARD Clear Tube Grease Gun Barrel, Black Ends 44C481
- FLEXZILLA Grease Hose 3/16" x 36", 1/8" MNPT Ends, L2925FZSP
- WESTWARD Needle Nose Dispenser, 1-1/2 in. 45FG48
- Westward Grease Gun Accessories