Condor
Adjstbl Sfety Gate, Sfty Yellw Pwder Coat
Mfr # 31TT69
Zoro # G9010215
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 25 in to 27-1/2 in
- Adjustable Width Increment 2.5 in
- Color Yellow
- Finish Powder Coat
Explore More Products
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW 31TT55
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH 31TT70
- CONDOR Adjustable Safety Gate, 19to21-1/2in, 1ftH 31TT67
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in 31TT66
- CONDOR Adjstbl Sfty Gate, 25 to27-1/2in, 2-1/2inW 31TT53
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in 31TT68
- CONDOR Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW 31TT65
- CONDOR Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW 31TT64
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW 31TT51
- VESTIL Safety Lift Gate, 72" SLG-6
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized SCG-W-G
- Condor Safety Gates