Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Wall Pack, 22W, 120-277V, 1677L (Discontinued)
Mfr # OLWX1 LED 20W 50K DDB M4
Zoro # G9010461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Wall Mount Bracket and Surface Mount Junction Box
- Voltage 120 to 277 V AC
- Width 3 in
- Height 7 1/2 in
- Length 8 in
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
OLWX1 LED 20W 50K DDB M4
-
Zoro #
G9010461
- UPC # 00888791000191
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 3 in |
Height | 7 1/2 in |
Length | 8 in |
Fixture Length | 8 in |
Recommended Mounting Height | 10 to 15 ft |
Fixture Width | 3 in |
Fixture Height | 7 1/2 in |
Details
Includes | Wall Mount Bracket and Surface Mount Junction Box |
Item | Wall Pack |
Voltage | 120 to 277 V AC |
Series | OLWX |
Light Technology | LED |
Watts | 20W |
Lens Material | Glass |
Fixture Sensor Type | No Sensor Included |
Lumens | 2,663 lm |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color Rendering Index | 70 |
Max. Fixture Wattage | 20.0 |
Fixture Housing Color | Bronze |
Housing Finish | Dark Bronze |
Standards | UL/cUL |
Fixture Lens Material | Glass |
CRI | 70 |
Fixture Housing Material | Aluminum |
Fixture Voltage | 120 to 277 |
Sensor Type - Fixtures | No Sensor Included |
Operating Temp. Range | -40 Degrees to 40 Degrees C |
LED Replacement For | 150W HPS/MH |
Lumens Per Watt | 140.0 |
Lighting Certification | DesignLights Consortium (DLC) |
Fixture Rated Life | 100,000 hr |
Color Temp. | 5000K |
Type - Wall Pack Fixtures | General Purpose |
Housing Material | Aluminum |
Description/Special Features | Full Cut-Off, Mounts to Recessed Junction Box or Surface Mounting for Conduit Through-Wiring, Optional Flood Mounting Accessories Include Knuckle, Slipfitter and Yoke Mount, Up or Down-Light |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
IP Rating | 66 |
Lamp Watts - Fixtures | 20.0 |
Color Temperature | 5000K |
Warranty | 5 yr |
Light Distribution | Type V |
Rated Life | 100,000 hr |
Mounting | Flush, Backbox |
Temp. Range | -40 Degrees to 40 Degrees C |
Light Distribution Shape | Type V |
Fixture Wattage | 20 W |
Lumens per Watt | 140 lm/W |
Special Features | Full Cut-Off, Mounts to Recessed Junction Box or Surface Mounting for Conduit Through-Wiring, Optional Flood Mounting Accessories Include Knuckle, Slipfitter and Yoke Mount, Up or Down-Light |
Max. Operating Temp. | 104 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Description
Wall Pack, Lumens 2,663 lm, Fixture Wattage 20 W, Voltage 120 to 277 V AC, Light Distribution Shape Type V, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/2 in, Width 3 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 66, Lumens per Watt 140 lm/W, Max. Operating Temp. 104 Degrees F