Kraft Tool
Drywall Lifter, Metal, For Wallboard
Mfr # DC175
Zoro # G9038312
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini
- Size 8-1/8 in L x 3 in W
- Length (In.) 8 1/8 in
- Capacity All Drywall Thicknesses
- Application Lifting Drywall
Explore More Products
- KRAFT TOOL Lid Claw, Plastic, Durable Plastic DW110
- KRAFT TOOL Circle Cutter, Drywall, Plated Steel DW241
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 DC084
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 DC100
- KRAFT TOOL Sandpaper, Die-Cut, Medium Grit, PK100 DC080
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel DC171
- KRAFT TOOL Replacement Blade for Rasp DC136
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS DC401-06
- KRAFT TOOL Diecut Sandpaper, 120 Grit, 50pcs DC120
- BON TOOL Bon 15-177 Wall Sander, Male Thread, Cast Aluminum 15-177
- OX TOOLS Pro Stainless Steel Mud Pan, 14" OX-P530814
- Kraft Tool Drywall Specialty Tools