Kraft Tool
Spray Shield, 36in L x 9in W, FlexPlastic
Mfr # DC192
Zoro # G9038321
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Size 36 in L x 9 in W
- Length (In.) 36 in
- Length (Ft.) 3 ft
- Width (In.) 9 in
Explore More Products
- KRAFT TOOL Drywall Corner Roller, 3 DC267
- KRAFT TOOL Drywall Pole Sander Head DC317-01
- WARNER Spray Shield, Aluminum, 48" 10125
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK 52389
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. 134683
- PANELLIFT Drywall Lift Extension, 18 154-00
- WARNER Spray Shield, 36", Aluminum 419
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 250PK 53266
- ADFORS JOINT TAP JNT-GARD 300'L FDW7984-H
- ADFORS FDW8209U 187 in x 300 ft Roll Green Mold Resistant Mesh Joint Tape 038662810194
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 7500PK 52390
- Kraft Tool Drywall Specialty Tool Accessories