Bird Barrier
Bird Repellent Spikes, Dura-Spike, 51 ft., Weight: 9.6 lb
Mfr # BP-S4250
Zoro # G9040561
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 9.6 lb
- Application Method Glued or Screwed to Any Surface
- Form Spikes
- Color Silver
Explore More Products
- BIRD BARRIER Bird Scare Octopus SD-OC10
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. CO-CG40
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets N8-MNK8
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade TT-SW05
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. N1-B1100
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 nt-g100
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver nc-s250
- BIRD BARRIER Eye Bolt, Heavy Duty, w/Nut, PK10 NB-EB30
- BIRD BARRIER Mist Net, 8 x 40 ft. N8-MN20
- BIRD BARRIER Bird Flite, 5" Wide Per Foot BP-F200
- BIRD-X Electronic Bird Repeller BXP-PRO2-220
- Bird Barrier Bird Repellers