Shop Alternate Products
This Product is Discontinued
Brady
Vehicle Placard (Discontinued)
Mfr # 63421
Zoro # G9047552
This Product is Discontinued
Key Features
- Material Self-Adhesive Vinyl
- Height 10-3/4"
- Legend/Background Color Black/white
- Width 10-3/4"
- Class 9