Shop Alternate Products
This Product is Discontinued
Micro 100
Engraving Tool (Discontinued)
Mfr # RSCM-020-1
Zoro # G9047963
This Product is Discontinued
Key Features
- Length of Cut 5mm
- Material Carbide
- Finish Bright (Uncoated)
- Shank Dia. 2mm
- Cutting Direction Right Hand