Westward
Welding Cable, 1/0, 10 ft., Black, Rubber
Mfr # 19YE06
Zoro # G9048426
$55.73
16% off
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1/0 AWG
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Max. Voltage 600
- Application Welding Machines and Accessories
Explore More Products
- WESTWARD Welding Cable, 1/0, 25 ft., Black, Rubber 19YE07
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber 19YE17
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber 19YE23
- WESTWARD Welding Cable, 6 AWG, 25 ft., Black, Rubber 19YD94
- WESTWARD Welding Cable, 2/0, 10 ft., Red, Rubber 19YE36
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber 19YD96
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black 19YE18
- WESTWARD Welding Cable, 250 MCM, 25 ft., Black 19YE19
- WESTWARD Welding Cable, 1 AWG, 100 ft., Red, Rubber 19YE32
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM 01777.35.01
- WESTWARD Welding Cable, 4/0, 10 ft., Black, Rubber 19YE15
- Westward Welding Cable