Mason
Vibration Isolation Pad, 600 lb
Mfr # 20UZ20
Zoro # G9048952
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Steady Load 600 per 3x3
- Length 18 in
- Width 18 in
- Height 3/4 in
Explore More Products
- MASON Leveling Mount, 15,000 Lb Cap, 3 In Height 2LVN2
- MASON Machine Leveling Mount, 500 Lb Max Cap MLS500
- MASON Pad, Anti Vibration, Pk2 4C973
- MASON Machine Leveling Mount, 3000 Lb Max Cap MLS3000
- MASON Pad, Anti Vibration, 4x4x1, PK2 4C977
- MASON Vibration Isolation Pad, 600lb, PK2 20UZ18
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped 452-30-30-M8-E-55
- AIRLOC Leveling Mount, 9,000 Lb Cap, 1 11/16 In 1.30002.73
- J.W. WINCO GN352-30-20-M8-S-55 Rubber Bumper Threaded Stud 352-30-20-M8-S-55
- J.W. WINCO GN253-25-1/4X20-7.9-55 Tapered Bumper Natural Rubber-Threaded Stud 253-25-1/4X20-7.9-55
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 B10
- Mason Mounts and Vibration Control