Download CAD Files
Zoro Select
Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish
Mfr # M20300.060.1000
Zoro # G9051104
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 4.8
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.200.1000
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.300.1000
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20300.120.1000
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish M22100.200.1000
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDI7075900/925-004BX
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Steel, Grade 2, Plain Finish, 50 PK 32378
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 3/4 in, Steel, Grade B7, Black Oxide Finish, 150 PK STUDB70500375-150BX
- ZORO SELECT Fully Threaded Stud, 1-1/2"-8, 10 1/2 in, Steel, Grade B7, Black Oxide Finish, 6 PK U22080.150.1050
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 6 3/4 in, Steel, Grade B7, Black Oxide Finish, 14 PK STUDI7125650/675-014BX
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 2 in, Steel, Grade 2, Zinc Plated Finish, 100 PK 32372
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish 533722G
- Zoro Select Fully-Threaded Rods & Studs