Zoro Select
Split Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # M37220.050.0001
Zoro # G9051192
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 8.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK M37220.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK M37220.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK M37220.080.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK U55450.037.0001
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK U55450.008.0001
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK M37000.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Stainless Steel, Plain Finish, 5 PK U51450.112.0001
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 50000 PK LWLIS-120USA-50000BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Silicon Bronze, Plain Finish, 10 PK U43150.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK U37171.019.0001
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 10 PK 9119260
- Zoro Select Lock Washers