Zoro Select
Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size
Mfr # 30LX21
Zoro # G9052477
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Combination Socket Tee and Crossover
- Tensile Strength 50000 lb
- Resists Corrosion
- Nominal Pipe Size 1 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX38
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXP9
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX13
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 4NXT3
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR4
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX07
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.25 in Pipe Size 2ZJ74
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 30LX28
- ZORO SELECT Speed Rail Structural Fitting, 3-1/2 in. L 4UJ28
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength 46ADJ-8
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. 798730
- Zoro Select Modular Pipe and Rail Fittings