Shop Alternate Products
This Product is Discontinued
Air Handler
33 in x 65 ft x 2 in Fiberglass Air Filter Roll MERV 5, White (Discontinued)
Mfr # 30PT31
Zoro # G9052513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style - Air Filters Roll
- Nominal Filter Size 33 in x 65 ft x 2 in
- Performance Rating MERV 5
- Filter Efficiency - Air Filters 20 %
- Common Applications Auto-Roll Systems