- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 1-1/2 HP, 56H Frame, 208-230/460 Voltage, 1725 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 1-1/2 HP, 56H Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)
Mfr # 31TT20
Zoro # G9053116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1-1/2
- RPM Range 1701-1800
- Voltage 230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
31TT20
-
Zoro #
G9053116
- UPC # 190735256251
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1-7/8" |
Length Less Shaft | 10-3/4" |
Manufacturers Warranty Length | 1 yr. |
Shaft Dia. | 5/8" |
Overall Length | 12-3/4" |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Rigid Base |
HP | 1-1/2 |
RPM Range | 1701-1800 |
Voltage | 230/460 |
Frame | 56H |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 1725 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | All Angle |
Motor Frame Material | Rolled Steel |
Motor Shaft Design | Keyed |
Standards | UL (E47479) |
Ins. Class | B |
Duty | Continuous |
Footnotes | 5,10 |
Max. Ambient Temp. | 40 Degrees C |
No. of Speeds | 1 |
Frame Material | Rolled steel |
Hz | 60/50 |
Phase | 3 |
Motor Bearings | Ball |
Inverter Rated | Yes |
RPM Group | 1701-1800 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Full Load Amps | 4.7/2.4 |
Motor Efficiency Group | NEMA Premium Efficient |
Green Certification or Other Recognition | Energy Aware |
Nominal Efficiency | 86.5% |
Capacitor Required | No |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 230/460, Full Load Amps 4.7/2.4, 56H Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
- Indicates a new DOE energy compliant motor.