Shop Alternate Products
This Product is Discontinued
Bulwark
Flame Resistant Polo Shirt, Tan, Cotton/Polyester, L (Discontinued)
Mfr # QT12TN RG L
Zoro # G9053861
This Product is Discontinued
Key Features
- ATPV Rating 8.2 cal/cm2
- Size L
- Fits Chest Size 41" to 45"
- Hazard Risk Category (HRC) 2
- Color Tan