Shop Alternate Products
This Product is Discontinued
Radians
Large High Visibility Vest, Orange/Silver (Discontinued)
Mfr # SV22-2ZGM-L
Zoro # G9054385
This Product is Discontinued
Key Features
- Color Yellow/Green
- Size L
- ANSI Class 2
- Material 100% Polyester Mesh
- Back Stripe Pattern U-Block