Shop Alternate Products
This Product is Discontinued
Zoro Select
Disposable Gloves, Powder Free, Blue, S, 100 PK (Discontinued)
Mfr # F2010WC/S
Zoro # G9055121
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4.00 mil
- Color Blue
- Powdered/Powder Free Powder Free