Shop Alternate Products
This Product is Discontinued
Zoro Select
Jersey Gloves, L, Brown, PK12 (Discontinued)
Mfr # 4308Q
Zoro # G9055627
This Product is Discontinued
Key Features
- Glove Size L
- Color Brown
- Length 9"
- Fabric Weight 7 oz
- Thumb Style Straight