Abus

Lockout Padlock, KA, Yellow, 1-3/4"H


$11.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Color Yellow
  • Body Finish Insulated Plastic
  • Body Height 1 3/4 in
  • Body Material Plastic
  • Body Thickness 51/64 in
See all product information