Hde
Extension Hotstick, 6 ft., Fiberglass
Mfr # S-6H
Zoro # G9069742
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- For Use With Systems up to 500 kV
- Material Fiberglass
- Application For Safety When Using High Voltage Tools
- Color Yellow
Explore More Products
- HDE Proximity Tester, 120VAC to 69kV PRX-69D
- HDE V-Watch Personal Volt Detector, 2400VAC VW-20H
- HDE Extension Handle, For Use with LV-5 LV-EH
- HDE Proof Tester, For Digital Volt Indicator PT-DVI
- HDE Proximity Tester, 120VAC to 500kV PRX-500
- HDE Stray Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication LV-5/K01
- HDE Voltage Probe Kit, 5 to 600V AC, 16 in Length, LED Indication VP-1/K01
- HDE Ground Shield, For Use with LV-5 LV-GS
- SEGOMO TOOLS 50 V to 1000 V Non-Contact Voltage Detector Circuit Tester Pen VD03
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating 4444
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack FLK2AC/90-1000V5PK
- Hde Voltage Detectors