Vikan
51" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene
Mfr # 29603
Zoro # G9069785
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Blue
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Explore More Products
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene 29608
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29602
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene 29609
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum 29352
- VIKAN 1615mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum 29735
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass 29363
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 59 in. Aluminum Handle, Gray 293788
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- XERO Micro Destroyer Water Fed Pole 30 Foot 209-20-538
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass 1TYZ6
- Vikan Handles, Frames and Braces