Vikan
1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene
Mfr # 29623
Zoro # G9069873
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 59 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Blue
- Broom Handle Length 59 in
Explore More Products
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene 29644
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene 29627
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene 29606
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene 29609
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene 53525
- VIKAN 9 in Pad Holder, White, Polypropylene 55005
- VIKAN 59 in. Aluminum Handle, Gray 293788
- VIKAN Broom Handle, Lime, Aluminum 293577
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- GEERPRES Yoke - Spring For Standard Mop Handles 9421
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass 60244
- Vikan Handles, Frames and Braces