Vikan
67" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene
Mfr # 29643
Zoro # G9069952
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 67 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Blue
- Material Polypropylene
Explore More Products
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene 29609
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene 29625
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene 29604
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Aluminum 29355
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum 29587
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum 29584
- VIKAN 59 in. Aluminum Handle, Lime 293777
- VIKAN 59 in. Aluminum Handle, Gray 293788
- VIKAN 62 in. Waterfed Aluminum Handle w/ Barbed Fitting, White 29915
- VIKAN 9 in Pad Holder, White, Polypropylene 55105
- STRUCTRON 40" Handle, Yellow, Collar Lock, 36ft, Yellow, Fiberglass 60244
- Vikan Handles, Frames and Braces