Vikan
50" Color Coded Handle, 1 in Dia, Green, Aluminum
Mfr # 29582
Zoro # G9070004
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 50 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Green
- Dia. 1"
Explore More Products
- VIKAN 50" Color Coded Handle, 1 in Dia, Black, Aluminum 29589
- VIKAN 50" Color Coded Handle, 1 in Dia, Orange, Aluminum 29587
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum 29586
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene 29602
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum 2945
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene 29627
- VIKAN Broom Handle, Lime, Aluminum 293577
- VIKAN 59 in. Aluminum Handle, Gray 293788
- VIKAN 59 in. Aluminum Handle, Lime 293777
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum 48LZ23
- CARRAND 72" Handle, 1 1/8 in Dia, Brown, Wood 93502
- Vikan Handles, Frames and Braces