Werner
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # 7132-2
Zoro # G9072235
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$676.00
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 18 ft
Replacement Parts
Explore More Products
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity 7128-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity 7116-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity 7120-2
- WERNER Fiberglass Extension Ladder, 225 lb Load Capacity D5924-2
- WERNER 14 ft Trestle Extension Ladder, 300 lb Capacity E7414
- WERNER Aluminum Extension Ladder, 250 lb Load Capacity D1324-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7132-2X9085
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7132-2X9294
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D7136-2
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity FE3216
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity 7124-2
- Werner Extension Ladders