Notrax
Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In
Mfr # 755R0024BL
Zoro # G9073477
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,277.99
Key Features
- Color Black
- Thickness 3/8 in
- Surface Material Nitrile Rubber
- Mat Surface Pattern Slotted
- Backing Material Nitrile Rubber
Explore More Products
- NOTRAX Slotted Antifatigue Mat 24 In W x 3 Ft L, 3/8 In 755S0023BL
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 3 Ft W x 4 Ft L, 5/8 In T17P0034BL
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick 514S4124YB
- NOTRAX Drainage Mat, 3 Ft W x 5 Ft L, 1/4 In Thick 340P0035BL
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" 34L281
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in 520S3060BY
- NOTRAX Black Raised Knob Drainage Runner 4 ft. W x 22 ft. L, 3/8" 755C0048BL
- NOTRAX Notrax 550-562S0035RD 3 x 5 ft. 562 Sanitop Drainage Mat; Red 550-562S0035RD
- NOTRAX Slotted Antifatigue Mat 3 Ft W x 5 Ft L, 3/8 In 755S0035BL
- WEARWELL Black Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In 476
- DIAMOND DECK Diamond Deck 84053 5 x 3 ft. Black Textured Door Mat 84053
- Notrax Floor Mats