Shop Alternate Products
This Product is Discontinued
Carhartt
Duck Jacket, Blanket Lined, Black, M (Discontinued)
Mfr # J001-BLK MED REG
Zoro # G9074886
This Product is Discontinued
Key Features
- Size M
- Color Black
- Material 100% Ring-Spun Cotton Duck
- Fabric Weight 12 oz.
- Closure Type zipper