Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, SAE Socket, 6 Points (Discontinued)
Mfr # J5326HPA
Zoro # G9077336
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
- Material Alloy Steel