Asi Global Partitions
82" x 7" OHB Partition Pilaster, Polymer, Cream
Mfr # 40-90870753-9235
Zoro # G9077747
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Beiges
Explore More Products
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition 40-8511281
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition 40-8562899
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray 65-M081801-9200
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer 65-M085950-9200
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel 40-8271480
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer 65-M082360-9235
- ASI GLOBAL PARTITIONS 55" x 22" Panel Toilet Partition, Solid Polymer, Cream 65-M082150-9235
- ASI GLOBAL PARTITIONS 58" x 24" Door Toilet Partition, Baked Enamel Steel 40-9132360-23
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Particle board, Almond 65-M787031-4000
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb 40-7135950-03
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" 771.BLACK
- Asi Global Partitions Bathroom Partitions & Accessories