Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench Set, Pieces 20 (Discontinued)
Mfr # 20PH23
Zoro # G9078492
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Wrench Style Extra Long
- Finish Mirror
- Number of Points 12
- Number of Pieces 20