Metabo
Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ
Mfr # 655331000
Zoro # G9078544
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Explore More Products
- METABO Cutting Wheel, T1, A60TX, 5"X0.045"X7/8" 655993000
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX 655998000
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY 655999000
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm US616136000
- METABO Cutting Wheel, T1, A36XL, 4"X1/16"X3/8" 655327000
- METABO 6" x .045" x 7/8" - A60XP Super Slicer 655995000
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X1/4" 655358000
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X1" 616149000
- METABO CutOff Wheel, T1, A30S, 14"X3/32"X1" 616146000
- LENOX CUTOFF WHEEL DMND 14X1"" 1972932
- 3M Cut and Grind Wheel, 6 in dia 06466
- Metabo Cut-Off Wheels