Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 24mm Size (Discontinued)
Mfr # 20VK61
Zoro # G9079086
This Product is Discontinued
Key Features
- Overall Length 12-31/64"
- Size 24mm
- Finish Satin
- Material Alloy Steel
- Number of Points 12