- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, SAE, 1/4in Size
Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, SAE, 1/4in Size (Discontinued)
Mfr # J1208H-T500
Zoro # G9081317
This Product is Discontinued
Key Features
- Overall Length 4 7/8 in
- Size 1/4"
- Material Alloy Steel
- Finish Chrome
- SAE or Metric SAE
Customers Also Purchased
- Brand Proto
-
MFR #
J1208H-T500
-
Zoro #
G9081317
- UPC # 662679087081
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Size | 1/4" |
Wrench Head Sizes | 1/4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Chrome |
SAE or Metric | SAE |
Features | Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System |
Insulated | No |
Ratcheting Configuration | Non-Ratcheting |
Head Angle | 15 Degrees |
Wrench Item | Combination Wrench |
Wrench Material | Alloy Steel |
Offset | 15 Degrees |
Single End/Double End | Double End |
Anti-Slip Design | Yes |
Number of Points | 6 |
Wrench Shape | Straight |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Reversing | No |
Wrench Product Grouping | Wrenches |
Head Movement | Fixed |
Box End Style | Hex |
Standards | ASME B107.100-2010, SAE AS954G |
Handle Type | One Piece |
Head Offset Angle | 15 Degrees |
Handle Color | Silver |
Tether Style | Tether Capable |
Head Type | Offset |
Opening Angle (Deg.) | 15 Degrees |
Weight | 0.04 lb |
Non-Magnetic | No |
Measurement Type | SAE |
Nonsparking | No |
Ratcheting | No |
Head Thickness | 1/4 in |
Box End Type | 6-Point Box End |
Opening Type | Hex |
Corrosion Resistant | Yes |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex