Proto
Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline
Mfr # JSCV08S
Zoro # G9081362
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 3 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Spline
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline JSCV11
- PROTO Ratcheting Wrench, Combination, Spline JSCV22
- PROTO Ratcheting Wrench, Head Size 9/16 in. JSCV18S
- PROTO Proto J1193-A Double Box Ratcheting Wrench 1/2" x 9/16" - 6 Point J1193-A
- PROTO Ratcheting Wrench, Head Size 10mm JSCVM10T
- PROTO Ratcheting Wrench, Head Size 7mm JSCVM07T
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16F
- PROTO WRENCH 14MM RATCHET POBW-1464
- PROTO Ratcheting Wrench, Head Size 12mm JSCRM12-TT
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench WRB36413
- URREA Combination Ratchet Wrench, 3/4". 1224CM
- Proto Ratcheting Wrenches & Sets