Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U55410.031.0003
Zoro # G9081931
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.049 in
- Maximum Thickness 0.078 in
- Standards ASME B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK U55410.062.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK U55410.037.0003
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK U55410.050.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK U38205.087.0001
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK AN960-C616L
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Phenolic Resin Plain Finish, 5 PK Z8414
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Steel Black Oxide Finish, 2 PK M38100.420.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 4" , Steel Plain Finish, 10000 PK 04WFBR300
- ZORO SELECT Flat Washer, Fits Bolt Size .188-.438" , Stainless Steel Black Oxide Finish, 5000 PK MS15795-841B
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK 514111G
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK 06845
- Zoro Select General Washers