Tygon
Tubing, 6mm I.D., 15m, Clear, Flexible
Mfr # ACF1S1504
Zoro # G9082035
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 6 mm
- Outside Dia. 9 mm
- Wall Thickness 1.5 mm
Explore More Products
- TYGON Tubing, 3/4 I.D., 10 ft., Clear, Flexible ACF06053
- TYGON Tubing, 5/16 I.D., 50 ft., Yellow, Flexible AAG00022
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible AAB00064
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible ACF02007
- TYGON PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D. AMH00053
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible AAG00012
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible ACF00049
- TYGON Tubing, 7/16 I.D., 50 ft., Clear, Flexible AAB00034
- TYGON Tubing, 3/4 I.D., 10 ft., Clear AVX06057
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00027, 0.375 ID X.500 OD X 50 FT [Each] TTYF4040.375X.500X50FT
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible AAA00046
- Tygon PVC Tubing