Zoro Select
Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK
Mfr # U51007.050.0450
Zoro # G9086226
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 10 in L, 30 PK 50160BHT8
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 5 PK M51010.180.0060
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK U55010.037.0500
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK U01200.056.0125
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK M01210.080.0100
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 100 PK M04114.080.0050
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 9 in L U55000.087.0900
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK 494059-PG
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK N01060.031.0075
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK 00334
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK U04100.031.0225
- Zoro Select Hex Head Cap Screws