Anvil
Black Forged Steel Hex Bushing Class 3000
Mfr # 0361332703
Zoro # G9087741
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Explore More Products
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361330608
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361335409
- ANVIL Black Forged Steel Hex Bushing Class 3000 0361331903
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362202400
- ANVIL Malleable Iron 90 Degree Street Elbow Class 150 0310016803
- ANVIL 1-1/2" Black Forged Steel 90 Degree Elbow 0361101603
- ANVIL 1-1/4" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300052008
- ANVIL Cast Iron Reducing Tee Class 125 0300045002
- ANVIL 1 In. Black Malleable Square Head Plug 150 PSI Lead Free 818902447
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum ZUSA-PF-14836
- ZORO SELECT Reducing Tee, 1 In. x 1/4 In. x 1 In. 783Y57
- Anvil Fittings