Shop Alternate Products
This Product is Discontinued
Condor
2XL, Yellow, Storm Flap, Zipper (Discontinued)
Mfr # 30LU91
Zoro # G9088493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cuff Style Elastic
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Disposable Clothing Primary Material Chem Basic
- Seam Style Sealed
- Fits Chest Size 58 in to 61 1/2 in